Beli rumah sekring di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. RS PRO Inline Fuse Holder
    Mulai

    Rp179.900

    RS PRO Inline Fuse Holder
    Deskripsi:
    RS PRO 15A Inline Fuse HolderRS PRO is proud to introduce a high-quality Inline fuse holder. This fuse holder work in conjunction with 15A fuses and together is designed to be a sacrificial component in electrical and electronic applications. The primary purpose of a fuse is to ultimately isolate circuitry or components from being damaged or destroyed in the event of an electrical surge.Upon inspection, the fuse holder has 100 mm 1015 16 AWG wire leads with pre-attached fuse clips on either side, single piece molded thermoplastic housing with an interlocking cover, and accepts 15A 6.3 X 32mm/3AG/1/4 X 1-1/4 fuse cartridges.Once installed the inline fuse holder secures and protects the fuse from splashes and debris. The RS PRO fuse holder is versatile and commonly found in automotive, audio & video applications.ApplicationsRating below 15A500VDC/VACMaterial PA 94V0/brass/copper/PVCApplicable 6.3X32mm/3AG/1/4inchX1-1/4inch
    atribut:
    • Current Rating (A): 15
    • Fuse Holder Type: Inline
  2. monotaro Automotive Fuse Flat Box (Sekering Otomotif)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp33.900

    monotaro Automotive Fuse Flat Box (Sekering Otomotif)
    atribut:
    • AWG: 14
    • Maximum Current (A) : 20
  3. BUSSMANN Fuse Class D D16 Series Time Delay
    Mulai

    Rp449.900

    BUSSMANN Fuse Class D D16 Series Time Delay
    Deskripsi:
    Type D fuses are low-voltage, DIN-style fuses for protecting against overcurrent in power distribution systems, electrical cables, and other general industrial equipment. Also called diazed fuses, these milk-bottle-shaped fuses are typically used as replacements for Type D fuses commonly found in European-manufactured equipment. They have different tip diameters based on their current rating to pair with a matching mounting base. This matching system helps ensure protection against overcurrent by preventing the use of fuses rated too high for the circuit. These nonindicating fuses have no indicator for identifying a blown fuse, so they're sometimes used with an indicating fuse block or cover. Time-delay (slow-blow) Type D fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from motor and equipment startups. Fast-acting (fast-blow) Type D fuses open within seconds of being exposed to overloads and short circuits for protecting appliances, integrated circuits, control circuits, control circuit transformers, and other equipment with specific current-limitation requirements.
    atribut:
    • AC Voltage Rating (V): 500 AC
    • Body Material: Ceramic
    • Body Style: Cylindrical
    • Class: D
    • Class D Fuse Size: DI
    • DC Voltage Rating (V): Not Rated
    • Diameter (inch): 1/2
    • Element: Dual
    • Equivalent Brand and Series: Bussmann D16, Siemens 5SA2
    • Equivalent Series: 5SA2, D16
    • Fits Fuse Block Style: Nonrejection
    • IEC Operating Fuse Class: gG, gL
    • Interrupt Rating (kA): 50 at 500V AC
    • Length (inch): 2
    • Speed: Time Delay
    • UNSPSC: 39121608
    • Visual Indication: Nonindicating
  4. ECLAT Cable Clamp (Klem Kabel)
    Mulai

    Rp4.900

    ECLAT Cable Clamp (Klem Kabel)
    Deskripsi:
    Eclat Klem Kabel Plastik Paku Beton Tahan Karat 5mmklem atau sebagai penahan kabel dengan paku beton dan bahan plastik yang tahan lama dapat digunakan didalam maupun diluar ruangan.Ukuran 5mm cocok untuk ukuran kabel Data, Kabel Telp atau kabel gepeng isi 2
    atribut:
    • Color: Putih
  5. Fort Rumah Sekering Panel Mounting
    Mulai

    Rp31.900

    Fort Rumah Sekering Panel Mounting
    Deskripsi:
    Panel Mounting Fuse Holder without fuse glass
    atribut:
    • Pole : 1
  6. monotaro.id Cable Clamp (Kable Klem/Klip Kabel)
    Mulai

    Rp3.900

    monotaro.id Cable Clamp (Kable Klem/Klip Kabel)
    Deskripsi:
    Penahan kabel dengan paku beton dan bahan plastik yang tahan lama dapat digunakan di dalam maupun di luar ruangan. Terdapat beberapa ukuran untuk memudahkan instalasi jaringan listrik dan data secara rapih, efektif, dan efisien.
    atribut:
    • Color: Putih
  7. LARKIN Klem Kabel
    Mulai

    Rp10.900

    LARKIN Klem Kabel
    atribut:
    • Color: White
  8. WILSON CABLES Automotive Cable AVSS (Kabel Otomotif)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp229.900

    WILSON CABLES Automotive Cable AVSS (Kabel Otomotif)
    Deskripsi:
    Keunggulan :- 99,99% Tembaga Murni- Aplikasi MudahPVC bebas timbal, ketahanan yang sangat baik terhadap cairan baterai, abrasi (Tape abrasion & Scrape abrasion). Cocok untuk aplikasi pada rentang suhu -40°C - 80°C. Digunakan untuk sirkuit tegangan rendah pada kendaraan (mobil, sepeda motor, dll).
    atribut:
    • Conductor Material: Serabut 99,9% Tembaga Murni
    • Insulation Material: PVC
    • Length (m): 100
  9. Fort Fuse with Fuse Glass (Sekering Kubur)
    Mulai

    Rp20.900

  10. HSA Hex Bolt Nut Yellow BMK Full Thread Set with Washer Plate (Baut Mur Hexagonal)
    Mulai

    Rp19.900

    HSA Hex Bolt Nut Yellow BMK Full Thread Set with Washer Plate (Baut Mur Hexagonal)
    atribut:
    • Material: Mild Steel
    • Grade: 4.6
    • Finishing: Yellow Zinc Plated
    • Drat Type: Full Drat
  11. LITTELFUSE In-Line Fuse Holder
    Mulai

    Rp379.900

    LITTELFUSE In-Line Fuse Holder
    Deskripsi:
    These in-line fuse holders are compatible with automotive blade fuses commonly used for overcurrent protection of vehicle wiring and electrical systems. The blade-style contacts of automotive blade fuses plug into these holders for a secure connection. They're typically used to hold fuses in cars, trucks, RVs, and DC-powered equipment.
  12. PANEL GRIDTECH Fuse Box (Kotak Pengaman Sekring)
    Mulai

    Rp11.999.900

    PANEL GRIDTECH Fuse Box (Kotak Pengaman Sekring)
    atribut:
    • Dimensions (mm): 300x400x500
  13. Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)
    45%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp1.799.900

    Hager Orion Plus GRP IP66/65 Enclosures (Kotak Panel)
    Deskripsi:
    Enciosure with plain door Made of glass reinforced polyester (GRP) Colour : RAL 7035 Body made out of one piece up to height 800mm IP 65 / door closed IEC60529 insulation class : II according to IEC 61140 These enclosures feature : - Plain door equipped with one or two locks with triangular 8mm centres, located out of the sealed area, gasket directly moulded on the door. - Studs in the back of the enclosure for mounting plate fastening Options: - Key lock - Wall fixing brackets - Plain or perforated monting plate - Equipment kits for modular devices Orion GRP enclosure plain door Orion GRP enclosure plain door
    atribut:
    • Color: RAL 7035
  14. BUSSMANN Ceramic Fuse
    Mulai

    Rp439.900

    BUSSMANN Ceramic Fuse
    Deskripsi:
    Time-delay ceramic fuses tolerate temporary inrush currents without opening, which prevents nuisance-blowing from equipment startups. Also called slow-blow ceramic fuses, they open to disconnect an electrical circuit when exposed to sustained loads and short circuits.
    atribut:
    • AC Voltage Rating (V): 250
    • Body Material: Ceramic
    • Body Style: Cylindrical
    • Element: Single
    • Fits Fuse Block Style: Nonrejection
    • Visual Indication: Nonindicating
  15. Fort Fuse Keramik (Sekering)
    Mulai

    Rp41.900

    Fort Fuse Keramik (Sekering)
    atribut:
    • Material: Polymer
  16. BUSSMANN In-Line Fuse Holder
    Mulai

    Rp689.900

    BUSSMANN In-Line Fuse Holder
    Deskripsi:
    These in-line fuse holders are compatible with 13/32" x 1 -1/2" UL class CC and midget fuses rated up to 30A. They withstand humid, corrosive environments and are commonly used for overcurrent protection in street lights, parking lot lights, traffic signals, boats, and other outdoor equipment. Breakaway fuse holders comply with state and federal highway commission standards for line-side disconnects during pole knockdowns and include insulating boots that make the fuse holders IP67 rated as dust-tight and submersible in 1m depth of water.
    atribut:
    • Fuse Block Style: Nonrejection
    • Mounting Style: Inline
    • Visual Indication: Nonindicating
Daftar Harga rumah sekring Terbaru November 2026
RS PRO Inline Fuse HolderRp179.900
monotaro Automotive Fuse Flat Box (Sekering Otomotif)Rp33.900
Phoenix Contact FuseRp119.900
BUSSMANN Fuse Class D D16 Series Time DelayRp449.900
ECLAT Cable Clamp (Klem Kabel)Rp4.900
Fort Rumah Sekering Panel MountingRp31.900
monotaro.id Cable Clamp (Kable Klem/Klip Kabel)Rp3.900
LARKIN Klem KabelRp10.900
DV Fuse & Fuse HolderRp72.900
WILSON CABLES Automotive Cable AVSS (Kabel Otomotif)Rp229.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)

Halaman Terkait